DICHTOMATK 49383280 FREUDENBERG SEAL


Radial Shaft Seal WA

References
dichtomatik:WDR 10X18X4 WA NBR 70
rubix:251A9817
manufacturer :49383280
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter18 mm
Width4 mm
See all Specifications

Product details : DICHTOMATK 49383280 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter18 mm
Width4 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.71 incl. VAT
  • Usually arrives within 14 working days