Shaft SEALING RING HMSA10
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 8 mm |
Logistic Weight | 30 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 8 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days