SIMRIT 40412439 FREUDENBERG SEAL


Simmerring B1

References
freudenberg sealing technologies:B1F UD4 SL 80 X 100 X 0 X 13 X 9,50 72 NBR 902
rubix:251A8505
manufacturer :40412439
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter100 mm
Width13 mm
See all Specifications

Product details : SIMRIT 40412439 FREUDENBERG SEAL


The standard designs with an open metal outer casing are available with and without a dust lip (SL) and protect against dirt ingress from the outside. They are characterized by a wide range of applications in all industrial sectors.
Shaft seal

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter100 mm
Width13 mm
MaterialNBR
ExecutionOuter metal-armature seal with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days