References
Dichtomatik:49473485
Rubix:252A0972
Manufacturer :49473485

Documents
Product details : DICHTOMATK 49473485 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Usually arrives within 14 working days
