DICHTOMATK 49484697 FREUDENBERG SEAL


Radial Shaft Seal WAS

References
dichtomatik:49484697
rubix:252A1080
manufacturer :WAS 55,0X 70,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter70 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49484697 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter70 mm
Thickness10 mm
Material70 NBR NB70C401
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • Usually arrives within 14 working days