Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Sealing joint
DICHTOMATK 67175726 175726 BONDED SEAL G1/8 FKM SS SELF-CENTRE
DICHTOMATK 67175726 175726 BONDED SEAL G1/8 FKM SS SELF-CENTRE
Sealing joint Dichtomatik
References
dichtomatik:
US 10,37 x 15,88 x 2 FKM 70 RN S
rubix:
218A0976
manufacturer :
175726
Technical specifications
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67175726 175726 BONDED SEAL G1/8 FKM SS SELF-CENTRE
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.61
excl. VAT
/
Each
£
1.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER DOZ08L71 EO2 8L SOFT SEALING RING
DICHTOMATK 49471667 FREUDENBERG SEAL
DICHTOMATK 67055948 FREUDENBERG SEAL
DICHTOMATK 49479038 FREUDENBERG SEAL
DICHTOMATK 67089090 FREUDENBERG SEAL
CAMOZZI 2661.25 RING SEALING 2661-1/4
NORGREN 48021308 COPPER WASHER (FOLDED)
DICHTOMATK 67035500 US 42.93 52.38 3.20 ZNS NB7034
PARKER EO2-SOFT-SEALINGRING DOZ25S71
PARKER SEALING-RINGFOR-MAVE DKI1/4CFX
DICHTOMATK 67189348 FREUDENBERG SEAL
PARKER DOZ22LVIT EO2 SOFT SEALING RING
WIKA WASHER 1/4 BSP 9090800
AVENTICS 1820209011
DICHTOMATK 67035894 FREUDENBERG SEAL