References
Festo:OL-1/4
Rubix:119A9216
Manufacturer :34635
EAN:4052568023157

Technical specifications
| Inner diameter | 13.2 mm |
|---|---|
| Outer diameter | 16.8 mm |
| Thickness | 2.2 mm |
Documents
Product details : FESTO 34635 SEALING RING OL-1/4
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 13.2 mm |
|---|---|
| Outer diameter | 16.8 mm |
| Thickness | 2.2 mm |
| Material | nbr (seal);high alloy stainless steel (stop ring) |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
- Delivery usually within ( 2 ) days