References
Freudenberg Sealing Technologies:49376606
Rubix:251A9642
Manufacturer :BAUM5X7 100,0X 120,0X 10,0 902

Documents
Product details : SIMRIT 49376606 FREUDENBERG SEAL
Strengths
•Standard design according to DIN 3760
With tension spring
Rubberized outer jacket
Without protective lip
Material reinforcement sheet: unalloyed steel DIN
EN 10027-1
With tension spring
Rubberized outer jacket
Without protective lip
Material reinforcement sheet: unalloyed steel DIN
EN 10027-1
Applications
Industrial Gearboxes;Axles ;Electric Tools;Agricultural and Construction Machinery Gear-Boxes
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
- Usually arrives within 14 working days
