References
SKF:42528
Rubix:387A5501
Manufacturer :511112
EAN:0085311035149


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 139.85 mm |
| Width | 11 mm |
Product details : SKF 42528 RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 165,5 g |
|---|---|
| Inner diameter | 107.95 mm |
| Outer diameter | 139.85 mm |
| Width | 11 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Delivery usually within ( 3 ) days