Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM19X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM19X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 19 x 32 x 7 A FKM 80 TLVU FNGS
rubix:
167A6719
manufacturer :
62592
Technical specifications
Inner diameter
19
mm
Outer diameter
32
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM19X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
6
g
Inner diameter
19
mm
Outer diameter
32
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.32
excl. VAT
/ 10
pieces
£
57.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 15X35X7 HMS5 V FPM30X52X10HMS5V ROTARY SHAFT SEAL
DICHTOMATK 49471320 FREUDENBERG SEAL
SIMRIT 40412679 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 140,00X170,00X13,00 WAS NBR
SIMRIT 40413000 FREUDENBERG SEAL
SIMRIT 40413317 FREUDENBERG SEAL
SKF 35X80X12 HMSA10V LIP SEAL
DICHTOMATK SEAL TO DIN3760 R21 030,00X045,00X10,00 WA NBR
SIMRIT 40413060 FREUDENBERG SEAL
FPM45X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413639 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 010,00X022,00X06,00 WA NBR
SIMRIT 40412275 FREUDENBERG SEAL
FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67039545 FREUDENBERG SEAL