DICHTOMATK 49481321 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:WA 30,0X47,0X7,0 NB7033 ( MESCOLA 70 NBR NB703303)
rubix:252A1069
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK 49481321 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.

Applications

Sealing of rotating machine elements such as shafts hubs and axles

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter47 mm
Width7 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • Usually arrives within 14 working days