References
Action Seals:NBR50X80X8AS
Rubix:212A9337

Product details : ACTION NBR50X80X8AS:TTO NBR50X80X8AS
Shaft sealing joints from Action Seals Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- In stock: Next day delivery
