SIMRIT 40413309 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM3SLX7 40 X 52 X 7 X 0 75 FKM 585
rubix:251A8941
manufacturer :40413309
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter52 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40413309 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter52 mm
Width7 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days