Product details : DICHTOMATK 49383291 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
Inner diameter
40 mm
Outer diameter
58 mm
Width
10 mm
Material
nbr
Execution
recessed metal-armature seal with spring and dust lip