SIMRIT 40412637 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM3X7 40 X 52 X 7 X 0 75 FKM 585
rubix:251A8587
manufacturer :40412637
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter52 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40412637 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter52 mm
Width7 mm
MaterialFEPM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days