References
Freudenberg Sealing Technologies:40413743
Rubix:251A9090
Manufacturer :40413743

Documents
Product details : SIMRIT 40413743 FREUDENBERG SEAL
Shaft seal ring 040X060X10 BASL NBR 72 902
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
- Usually arrives within 14 working days
