DICHTOMATK 49383608 WAS 25.0X 42.0X 10.0 NB70C4


Radial Shaft Seal

References
dichtomatik:49383608
rubix:398A0875
manufacturer :WAS 25,0X 42,0X 10,0 NB70C4
SEAL TO DIN3760 R23 NBR25X42X10AS:DIC
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter42 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK 49383608 WAS 25.0X 42.0X 10.0 NB70C4


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side. The WAS is a single-action rotary shaft seal for rotating or pivoting shafts with protective lip sealing action on the side facing away from the medium, against dirt accumulation from the outside. The elastomer outer sheath provides good static sealing, good thermal expansion balance eg. in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media

Applications

Sealing of rotating machine elements such as shafts, hubs and axles

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter42 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days