References
Freudenberg Sealing Technologies:40413344
Rubix:251A8958
Manufacturer :40413344

Documents
Product details : SIMRIT BAUM6SL-115X140X12AS FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 77.82 excl. VAT
/ Each
£ 93.38 incl. VAT
- Usually arrives within 14 working days
