SIMRIT 40412919 15X32X7 BAUM FKM 75 585 SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM2X7 15 X 32 X 7 X 6 75 FKM 585
rubix:251A8758
manufacturer :40412919
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40412919 15X32X7 BAUM FKM 75 585 SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter32 mm
Width7 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
  • Usually arrives within 14 working days