DICHTOMATK 49383909 WA 25.0X 37.0X 5.0 NB70C4


Radial Shaft Seal

References
dichtomatik:49383909
rubix:398A0960
manufacturer :WA 25,0X 37,0X 5,0 NB70C4
DICHTOMATK SEAL TO DIN 3760 R21 025,00X037,00X05,00 WA NBR
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter37 mm
Width5 mm
See all Specifications

Product details : DICHTOMATK 49383909 WA 25.0X 37.0X 5.0 NB70C4


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts hubs and axles

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter37 mm
Width5 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days