FPM55X85X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67063326
Rubix:168A2207
Manufacturer :67063326

Product details : FPM55X85X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Usually arrives within 14 working days
