References
SKF:40X50X8 HMSA10 RG
Rubix:305A9057
Manufacturer :512139
EAN:7316572550137

Product details : SKF 40X50X8 HMSA10 RG RADIAL SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 10,6 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
- Delivery usually within ( 3 ) days
