DICHTOMATK 49478249 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49478249
rubix:252A1026
manufacturer :WAS 28,0X 47,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter28 mm
Outer diameter47 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49478249 FREUDENBERG SEAL


Strengths

•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers

Applications

General Industry

Technical specifications


Attributes
Inner diameter28 mm
Outer diameter47 mm
Thickness10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
  • Usually arrives within 14 working days