References
Aventics:1820209017
Rubix:273A0581
Manufacturer :1820209017


Technical specifications
| Inner diameter | 26.7 mm |
|---|---|
| Outer diameter | 32.4 mm |
| Thickness | 2 mm |
Documents
Product details : AVENTICS 1820209017
sealing ring
Technical specifications
Attributes
| Inner diameter | 26.7 mm |
|---|---|
| Outer diameter | 32.4 mm |
| Thickness | 2 mm |
| Material | polyvinyl chloride |
| Type | sealing ring |
| Series | joints |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days