DICHTOMATK 49383126 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49383126
rubix:251A9792
manufacturer :WAS 20,0X 38,0X 7,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter38 mm
Thickness7 mm
See all Specifications

Product details : DICHTOMATK 49383126 FREUDENBERG SEAL


Strengths

•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers

Applications

General Industry

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter38 mm
Thickness7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.91 incl. VAT
  • Usually arrives within 14 working days