References
SKF:39275
Rubix:211A0399
Manufacturer :512238
EAN:0085311034111


Technical specifications
| Inner diameter | 100.03 mm |
|---|---|
| Outer diameter | 126.97 mm |
| Width | 11.13 mm |
Documents
Product details : SKF NBR50039343CRWH1 39275 WAVESEAL CRWH1
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a sealant coated double metal case. They have an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation. A garter spring in the seal optimizes the sealing against the shaft.
Strengths
•For oil or grease
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
Technical specifications
Attributes
| Logistic Weight | 120,2 g |
|---|---|
| Inner diameter | 100.03 mm |
| Outer diameter | 126.97 mm |
| Width | 11.13 mm |
| Material | fkm/fpm |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ Each
£ 47.64 incl. VAT
- Delivery usually within ( 3 ) days