Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM340X380X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM340X380X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 340 x 380 x 20 A FKM 80 TLVU FNGS
rubix:
167A6236
manufacturer :
134402
Technical specifications
Inner diameter
340
mm
Outer diameter
380
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : FPM340X380X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
940
g
Inner diameter
340
mm
Outer diameter
380
mm
Width
20
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.10
excl. VAT
/
Each
£
384.12
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R26 040,00X047,00X05,00 WAO NBR
SIMRIT 40412428 FREUDENBERG SEAL
DICHTOMATK 67064883 VRING700AVITON
SIMRIT METRIC OIL SEAL NBR95X120X12B
60X75X8 HMS5 RG SEAL TO DIN3760 R21
DICHTOMATK 67019022 FREUDENBERG SEAL
SEAL TO DIN3760 R21 NBR160X200X15A:DIC
SKF 55X80X8HMSA10RG SEAL TO DN3760 R23
DICHTOMATK SEAL TO DIN 3760 R21 280,00X320,00X20,00 WA NBR
FPM55X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413044 FREUDENBERG SEAL
DICHTOMATK 67018301 FREUDENBERG SEAL
FPM55X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 015,00X021,00X04,00 WA NBR
FPM60X90X8A METRIC ROTARY SHAFT SEAL VITON A (R21)