References
SKF:25X35X7 CRW1 R
Rubix:274A5167
Manufacturer :515871
EAN:0085311007641

Product details : SKF 25X35X7 CRW1 R RADIAL SHAFT SEAL 25X35X7 CRW1 R
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Delivery usually within ( 3 ) days
