BASE B0609 RAFTING S3L FO SR SHOES BROWN/BLACK EU39 UK6
RAFTING S3 SRC safety shoe
See technical informationReferences
Base Protection:CA-B0609-CWA 39
Rubix:389A0634
Manufacturer :CA-B0609-CWA 39
EAN:8057741714910

Product details : BASE B0609 RAFTING S3L FO SR SHOES BROWN/BLACK EU39 UK6
Grain leather and Nabutek uppers. 100% antibacterial SmellStop lining. Fresh'N Flex anti-perforation insert. Dry'N Air insole (patented technology for air circulation in the shoe). SlimCap toe cap. Thickness reduced to 6.5 mm. The protective band is pre-adapted to the toe cap, reducing the risk of delamination, pressure and injury to the tops of the toes. Air Tech + TPU-Skin low-profile anti-fatigue sole. TPU toe cap.
EN20345 : 2011 S3 SRC standard.
EN20345 : 2011 S3 SRC standard.
Strengths
The AirTech© + TPU-skin© anti-fatigue sole is an exclusive BASE PROTECTION technology that reduces sole thickness for greater flexibility and cushioning. The non-metallic SlimCap toe cap is one of the lightest on the market, with thermal insulation. It offers greater comfort without compromising aesthetics. The insoles are equipped with a SmellStop 100% antibacterial anti-odor lining, which prevents the proliferation of micro-organisms responsible for unpleasant odors and fungal infections. Fresh'N Flex anti-perforation insert.
Applications
Building; Light industry; Technology industry; Logistics services.
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | brown |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
| Material | nabutek grain leather |
| Metal free | no |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 74.38 excl. VAT
/ Each
£ 89.26 incl. VAT
- Usually arrives within 14 working days
