References
Base Protection:CA-B0154-YWA-46
Rubix:389A0547
Manufacturer :CA-B0154-YWA 46
EAN:8032790809176

Product details : BASE B0154 PRADO S3 SRC SHOES BLACK EU46 UK11.5
Lining: SmellStop 100% antibacterial.
Upper: Waterproof leather.
Insert: Fresh'n Flex.
Toe: Steel.
Type: Brodequin.
Standard: EN ISO 20345:2004 S3 SRC
Upper: Waterproof leather.
Insert: Fresh'n Flex.
Toe: Steel.
Type: Brodequin.
Standard: EN ISO 20345:2004 S3 SRC
Strengths
Sole: AirTech single-density anti-fatigue.
Patents and More: Fresh'n Flex, AirTech, Smell STOP.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 46.31 excl. VAT
/ Each
£ 55.57 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
