PORTWEST FE04 GIRDER COMPOSITE MID BOOT S3S BLACK/GREEN EU39 UK6

Girder Composite Mid Boot

See technical information
References
Portwest:FE04BGN39
Rubix:271A4415
EAN:5036108402762
brand logo
Technical specifications
EU shoe size39
Colourorange

Product details : PORTWEST FE04 GIRDER COMPOSITE MID BOOT S3S BLACK/GREEN EU39 UK6


The height of this ankle boot ensures the ankle is protected and supported. It is constructed with an innovative wire lace system for faster lacing and quick release. The upper comprises of a heavy duty cut resistant - level A - textile, combined with a high abrasion resistant toe bumper and a supportive TPU back part.

Strengths

- Composite toe cap
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Slip resistant outsole
- Water resistant upper to prevent water penetration
- Quick release wire lace fastening system, engineered to give an overall secure fit
- Fuel and oil resistant outsole
- Energy absorbing seat region
- Dual density sole unit
- CE certified
- Padded collar for added comfort
- Back pull-tab for ease of getting onto the foot
- Reflective tape for increased visibility
- Superbly cushioned comfort foot bed reducing foot fatigue

Technical specifications


Attributes
EU shoe size39
Colourorange
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ Each
£ 66.24 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

39

Colour

Select variants (11)