MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ANTH 30.5R


Bib & brace Barras orange/anthracite

References
mascot:07169-860-14888-82C46
rubix:378A5135
ean:5707209577764
American overall Barras 07169-860-14888 / 82C46
brand logo
brand logo
Technical specifications
Colourorange
Size82c46
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ANTH 30.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colourorange
Size82c46
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days