References
Mascot:50202-859-09-S
Rubix:379A3483
EAN:5707209777775

Product details : MASCOT 50202 LAKE RAIN JACKET BLACK S
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Spacious ft with adjustable waistband. Detachable hood. Collar fts the neck snugly, keeping the cold out.
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 60% polyester/40% polyurethane |
Show UNSPSC/ECL@SS
£ 72.16 excl. VAT
/ Each
£ 86.59 incl. VAT
- Usually arrives within 14 working days
