References
Mascot:07060-028-01-3XL
Rubix:379A3465
EAN:5707209512888

Product details : MASCOT 07060 WATERFORD RAIN JACKET NAVY 3XL
Breathable, wind and waterproof. Extremely durable with welded seams. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
