HELLYHAN 70282_990-XL GALE RAIN JACKET BLACK XL

Rain Jacket

See technical information

References

Helly Hansen:70282_990-XL
Rubix:366A7882
Manufacturer :70282_990-XL
EAN:7040055866964
brand logo

Technical specifications

Colourblack
Sizexl
Main materialpolyurethane
See all Specifications

Product details : HELLYHAN 70282_990-XL GALE RAIN JACKET BLACK XL


Fold-away hood in the collar
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyurethane
Secondary colourno secondary color
Material100% pu;100% polyester (knit)
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
  • Usually arrives within 14 working days

Size

Main material