References
Mascot:50202-859-09-2XL
Rubix:379A3477
EAN:5707209777577

Product details : MASCOT 50202 LAKE RAIN JACKET BLACK 2XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Spacious ft with adjustable waistband. Detachable hood. Collar fts the neck snugly, keeping the cold out.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Colour | black |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 60% polyester/40% polyurethane |
Show UNSPSC/ECL@SS
£ 72.16 excl. VAT
/ Each
£ 86.59 incl. VAT
- Usually arrives within 14 working days
