MASCOT 18011 ACCELERATE LADIES OUTERSHELL JACKET DANTH/BLACK XS

MASCOT SHELL WOMEN'S JACKET ACCELERATE 18011-249

See technical information

References

Mascot:18011-249-1809-XS
Rubix:379A0745
EAN:5711074669806
brand logo

Technical specifications

Colourblack
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 18011 ACCELERATE LADIES OUTERSHELL JACKET DANTH/BLACK XS


Female fit. Lightweight material. Breathable, wind- and waterproof. Taped seams. Detachable padded hood with adjustable elastic drawcord. Closure with zipper and double storm flap. Inner pocket with zipper. Detachable ID card holder. Front pockets with zippers. Elastic drawcord, adjustable at the hem. Tricot (hidden in the storm flap) at the wrist. With print and reflectors.
Specially tailored women's model.; Breathable, wind- and waterproof with taped seams.; Detachable, padded hood with elastic adjustable drawcord.; Very good protection against extreme weather conditions thanks to the double storm flap.; Adjustable elastic drawcord at the hem.; Tricot at the wrist, seals well and keeps the cold out.; Extra visible to the surroundings due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased by MASCOT directly from the suppliers; The material in the products is dyed by suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourblack
Sizexs
Main materialpolyester
Secondary colourblack
Material100% polyester
£ 117.83 excl. VAT
/ Each
£ 141.40 incl. VAT
  • Usually arrives within 14 working days

Size