HELLYHAN 70282_990-2XL GALE RAIN JACKET BLACK 2XL

Rain Jacket

See technical information

References

Helly Hansen:70282_990-2XL
Rubix:366A7883
Manufacturer :70282_990-2XL
EAN:7040055866896
brand logo

Technical specifications

Colourblack
Size2xl
Secondary colourno secondary color

Product details : HELLYHAN 70282_990-2XL GALE RAIN JACKET BLACK 2XL


Fold-away hood in the collar
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back

Technical specifications


Attributes
Colourblack
Size2xl
Secondary colourno secondary color
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
  • Usually arrives within 14 working days

Size

Main material