PORTWEST S450 SEALTEX CLASSIC JACKET NAVY M
Portwest S450 Sealtex Jacket Yellow
See technical informationSee documentsReferences
Portwest:S450NARM
Rubix:1272046
Manufacturer :S450NARM
EAN:5036108001996



Documents
Product details : PORTWEST S450 SEALTEX CLASSIC JACKET NAVY M
The clever styling, exceptional water resistance and affordable price make this garment a great value waterproof jacket. The tough fabric and welded seams are combined with a generous fit for wearer comfort. It offers storage space for your personal and work belongings and the zip fastened studded storm flap keeps out all the elements the weather may throw at you.
Waterproof keeping the wearer dry and protected from the elements. Waterproof with welded seams to prevent water penetration. Concealed stud and zip fastening. Pack away hood for added functionality.
2 pockets for secure storage. Stud adjustable cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN 343 Class 3:1
Type : Regular
Waterproof keeping the wearer dry and protected from the elements. Waterproof with welded seams to prevent water penetration. Concealed stud and zip fastening. Pack away hood for added functionality.
2 pockets for secure storage. Stud adjustable cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN 343 Class 3:1
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyester;polyurethane (coating) |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Usually arrives within 14 working days