References
Helly Hansen:70282_990-M
Rubix:256A2793
Manufacturer :70282_990-M
EAN:7040055866933

Product details : HELLYHAN 70282_990-M GALE RAIN JACKET BLACK M
Fold-away hood in the collar
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyurethane |
| Secondary colour | no secondary color |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 73.88 excl. VAT
/ Each
£ 88.66 incl. VAT
- Usually arrives within 14 working days
