MASCOT 07060 WATERFORD RAIN JACKET NAVY XL


Rain jacket Waterford navy

References
mascot:07060-028-01-XL
rubix:221A0213
ean:5707209512987
Raincoat Waterford 07060-028-01 / XL
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 07060 WATERFORD RAIN JACKET NAVY XL


Breathable, wind and waterproof. Extremely durable with welded seams. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight860 g
ColourNavy
SizeXL
Main materialPolyester
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 68.26 excl. VAT
/ Each
£ 81.91 incl. VAT
  • Usually arrives within 14 working days