PORTWEST L440 ESSENTIALS RAINSUIT 2 PIECE SUIT YELLOW S
Rain Suit
See technical informationSee documentsReferences
Portwest:L440YERS
Rubix:230A7312
EAN:5036108311569

Documents
Product details : PORTWEST L440 ESSENTIALS RAINSUIT 2 PIECE SUIT YELLOW S
The Essentials Rain suit offers excellent waterproof protection in one convenient set. This great value lightweight classic suit is a must have with its taped seams. Features include 2 pockets at front of Jacket and 2 side access pockets in the trouser, with a pack-away adjustable hood and a back vent for ventilation. The Jacket also has inner elasticated cuffs to prevent water entry and the trouser has a fully elasticated waistband and stud adjustable hem for an easy wear. This suit comes packaged together in one bag that is ideal for retail
Strengths
•Lightweight, waterproof fabric with taped seams prevents water penetration
Vented back yoke and eyelets for added breathability and comfort
Front zip opening for easy access
Elasticated cuffs for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Jacket and trouser set for convenience
Retail bag which aids presentation for retail sales
Waterproof with taped seams preventing water penetration
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
2 pockets for secure storage
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
CE certified
Vented back yoke and eyelets for added breathability and comfort
Front zip opening for easy access
Elasticated cuffs for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Jacket and trouser set for convenience
Retail bag which aids presentation for retail sales
Waterproof with taped seams preventing water penetration
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
2 pockets for secure storage
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | blue |
| Material | 100% polyester, pvc coated |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Usually arrives within 14 working days