Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain outfit
GISS 854189 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL GREEN
GISS 854189 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL GREEN
Rainwear set polyamide g-rain 1
References
giss:
854189
rubix:
216A6771
ean:
3660338100277
Technical specifications
Colour
green
Size
xl
Main material
polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 854189 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL GREEN
Rain suit, jacket and trousers in polyamide, PVC coating, flexible and waterproof. Thickness 0.18 mm sewn and welded. .
JACKET: Length: 85 cm. Zip fasteners. Fixed hood, tightening cord. Ventilated back. 2 straight lower pockets with horizontal flap. Lower closure with tightening cord. .
TROUSERS: Elastic waist tightening. Leg bottoms press-stud tightening. 2 hand pockets. .
STRONG POINTS .
Waterproof; Waterproof seams; integrated hood; tightening of ends; ventilated back; Marking possible Standard: EN343
Technical specifications
Attributes
Colour
green
Size
xl
Main material
polyamide
Material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
GISS 854202 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XXL YELLOW
GISS 854207 RAINWEAR SET PU G-RAIN 2 SIZE L GREEN
GISS 854205 RAINWEAR SET PU G-RAIN 2 SIZE S GREEN
GISS 854216 RAINWEAR SET PU G-RAIN 2 SIZE XXL BLUE
PORTWEST L440NARXXL PVC COATED RAIN SUIT NAVY SIZE XXL
GISS 854195 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL BLUE
GISS 854200 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE L YELLOW
GISS 854194 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE L BLUE
GISS 854217 RAINWEAR SET PU G-RAIN 2 SIZE 3XL BLUE
GISS 854199 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE M YELLOW
PORTWEST L440YERS-S ESSENTIALS RAINSUIT 2-PIECE YELLOW (SMALL)
GISS 854201 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL YELLOW
GISS 854188 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE L GREEN
GISS 854196 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XXL BLUE
GISS 854191 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE 3XL GREEN