GISS 854195 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL BLUE

Rainwear set polyamide g-rain 1

See technical informationSee documents

References

GISS:854195
Rubix:216A6770
Manufacturer :854195
EAN:3660338100321
RAINWEAR SET POLYAMIDE G-RAIN 1 Size XL

Technical specifications

Colournavy
Sizexl
Main materialpolyamide
See all Specifications

Documents

Product details : GISS 854195 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE XL BLUE


Rain suit, jacket and trousers in polyamide, PVC coating, flexible and waterproof. Thickness 0.18 mm sewn and welded. .
JACKET: Length: 85 cm. Zip fasteners. Fixed hood, tightening cord. Ventilated back. 2 straight lower pockets with horizontal flap. Lower closure with tightening cord. .
TROUSERS: Elastic waist tightening. Leg bottoms press-stud tightening. 2 hand pockets. .
STRONG POINTS .
Waterproof; Waterproof seams; integrated hood; tightening of ends; ventilated back; Marking possible Standard: EN343

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyamide
Secondary colourno secondary color
Materialpolyamide
£ 16.55 excl. VAT
/ Each
£ 19.86 incl. VAT
  • Usually arrives within 14 working days

Colour

Size