References
SMC:RBL1412
Rubix:115A0065
Manufacturer :RBL1412
EAN:3618036250060

Product details : SMC RBL1412 SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: L (Coolant Resistant)
With Cap: w/o Cap
Port Size: M14XP1.5
Stroke: 12mm
Option: Hex Nut
No Stopper Nut:
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: L (Coolant Resistant)
With Cap: w/o Cap
Port Size: M14XP1.5
Stroke: 12mm
Option: Hex Nut
No Stopper Nut:
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x84x22 mm |
|---|---|
| Logistic Weight | 68 g |
| Threading | 14 |
Show UNSPSC/ECL@SS
£ 95.55 excl. VAT
/ Each
£ 114.66 incl. VAT
- Delivery usually within ( 8 ) days