Product details : UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU41 UK7 W11
Safety shoe in protection class S3 SRC in accordance with EN ISO 20345:2011. Safety shoe meet the ESD specifications with leakage resistance under 35 megaohms. Breathable micro velour upper material. Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole.