References
Jalas:9605-41
Rubix:246A5285
EAN:6408487505553



Product details : JALAS 9605 FLOW SANDAL S1 SRC P HRO EU41 UK7
Breathable sandal with hook and loop. Durable microfiber and durable textile make this sandal a long-lasting safety shoe. Nail protection in plasma-treated composite (PTC) textile, PU midsole, rubber outsole and toecap in aluminium. Suitable for dry and clean indoor environments.
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Ventilating insole, Stabilizator, ESD, Anatomically designed, Ergonomically shaped, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 137.57 excl. VAT
/ Each
£ 165.08 incl. VAT
- Usually arrives within 14 working days
