U-POWER BC10315-43 REAL S1P SRC BLK BOOT SIZE 43/9


REAL S1P SRC

References
u-power:BC10315-43
rubix:2586821
ean:8033546092163
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourGrey
See all Specifications

Product details : U-POWER BC10315-43 REAL S1P SRC BLK BOOT SIZE 43/9


Safety shoes high, u power, classic and strong of the "Style & Job" line, with suede leather upper with ultra breathable Textile inserts, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole. Soft suede leataher with textile inserts. WingTex air tunnel textile lining material .
Standard : EN20345 S1P SRC

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourGrey
Main materialOther
Type of solesSteel
MaterialWing Tex
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
  • In stock: Next day delivery