BASE B1011 K-CROSS SHOE S3 ESD SRC BLACK EU44 UK10


K-CROSS S3 ESD SRC shoes

References
base protection:CA-B1011-0WA-44
rubix:389A0941
ean:8050262505272
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B1011 K-CROSS SHOE S3 ESD SRC BLACK EU44 UK10


Low-profile safety shoe. Water-repellent microfiber upper. Lining: SmellStop. Toe: Aluminum. Sole: Dual density TPU/RXT, i-daptive® technology. Standards: EN ISO 20345:2012.

Applications

Electronics (ESD), automotive industry, automated lines, construction.
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourBlack
Main materialMicrofiber
MaterialWater-repellent microfiber
Show UNSPSC/ECL@SS
£ 87.70 excl. VAT
/ Each
£ 105.24 incl. VAT
  • Usually arrives within 14 working days