References
Sandvik Coromant:BR20-29SP06Y-EH20
Rubix:317A5388
Manufacturer :7216773
EAN:7323221654122


Technical specifications
| Diameter | 29 mm |
|---|---|
| Type of assembly | corobore® br20 pre-cutting tool with double cutting edge; coromant eh – internal coolant supply |
Product details : SANDVIK BR20-29SP06Y-EH20 COROMANT CAPTO 7216773
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 29 mm |
|---|---|
| Type of assembly | corobore® br20 pre-cutting tool with double cutting edge; coromant eh – internal coolant supply |
| Width | 25 mm |
| Height | 3 mm |
| Size | e20 |
Show UNSPSC/ECL@SS
£ 1,621.84 excl. VAT
/ Each
£ 1,946.21 incl. VAT
- Usually arrives within 14 working days